Motion
P4BE 408-SRB-SRE

SKF
P4BE 408-SRB-SRE

Pillow Block Roller Bearing Unit - 4-1/2 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #02969291
MFR #P4BE 408-SRB-SRE
Price$4,031.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P4BE 408-SRB-SRE

Pillow Block Roller Bearing Unit - 4-1/2 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #02969291
MFR #P4BE 408-SRB-SRE

Mfr description
P4BE 408-SRB-SRE REPL FSYE 4.1/2
  • Factory assembled and lubricated units ready for use
  • Patented SKF concentric locking technology
  • Available in 3 pillow block designs and 3 flanged designs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,031.29/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.7500 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    4-1/2 in
  • Overall Height  
    9.7500 in
  • Overall Length  
    16.6250 in
  • Overall Width
    6.1250 in
  • Weight
    71.21 lbs

Details

  • Bearing Material
    Cast Iron
  • Bore Type
    Round
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Blue Alkyd/Acryl Paint (RAL 5007)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576663925
  • Max Operating Temperature
    Max 210 °F
  • Max Rpm
    1900 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    TriGard Seal
  • Series
    FSYE
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316579136617
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)