Motion
P4BE 408-SRB-SRH

SKF
P4BE 408-SRB-SRH

Pillow Block Roller Bearing Unit - 4-1/2 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #02969292
MFR #P4BE 408-SRB-SRH
Price$4,031.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P4BE 408-SRB-SRH

Pillow Block Roller Bearing Unit - 4-1/2 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #02969292
MFR #P4BE 408-SRB-SRH

Mfr description
P4BE 408-SRB-SRH REPL FSYE 4.1/2 H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,031.29/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.7500 in
  • Base Width
    4-5/8 in
  • Bolt Center To Center Length
    13.1250 to 13.8750 in
  • Bore Diameter  
    4-1/2 in
  • Overall Height  
    9.3750 in
  • Overall Length  
    16.6250 in
  • Overall Width
    4.6250 in
  • Weight
    71.21 lbs

Details

  • Bore Type
    Round
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    1900 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    91700 lbf
  • Radial Static Load Capacity
    126000 lbf
  • Replacement Bearing
    22222
  • Seal Type
    Triple Lip
  • Series
    FSYE
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316579136624
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)