Motion
3250M
Leather Driver Glove with Straight Thumb - M or Size 8, Cowhide Grain Leather, Select B Grade, Fleece, Color Beige
MI ITEM #02969307
MFR #3250M
Price$16.29/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Driver Glove with Straight Thumb - M or Size 8, Cowhide Grain Leather, Select B Grade, Fleece, Color Beige
MI ITEM #02969307
MFR #3250M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.29/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Additional Details
    Fleece Lined, Straight Thumb
  • Applications
    Construction
  • Back Material
    Grain Cowhide
  • Closure Type
    Shirred Elastic Back
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Comfort Features
    Shirred Elastic Back, Straight Thumb
  • Construction Description
    Straight Thumb
  • Cuff Type
    Slip-On
  • Description
    Leather Drivers Work Gloves Select B Grade Grain Cowskin Leather Insulated Gloves with Fleece Lining Straight Thumb
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Select B Grade
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Fleece
  • Material
    Cowhide Leather
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Palm Features
    Reinforced
  • Protection Type
    General Protection
  • Series
    3250
  • Stitching Material
    Cotton
  • Thumb Style
    Straight

Overview

Mfr description
3250M SEL COW GRAIN DRIVR RED FLEECE STR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought