Motion
3250S
Leather Driver Glove with Straight Thumb - S or Size 7, Cowhide Grain Leather, Select B Grade, Fleece, Color Beige
Mi Item #02969308
MFR #3250S
Price$17.48/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Driver Glove with Straight Thumb - S or Size 7, Cowhide Grain Leather, Select B Grade, Fleece, Color Beige
Mi Item #02969308
MFR #3250S

Mfr description
3250S SEL COW GRAIN DRIVR RED FLEECE STR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.48/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Additional Details
    Fleece Lined, Straight Thumb, Shirred Elastic Back
  • Applications
    Construction, Yard work
  • Back Material
    Grain Cowhide
  • Closure Type
    Shirred Elastic Back
  • Coating Coverage
    Uncoated
  • Color
    Beige
  • Comfort Features
    Straight Thumb, Shirred Elastic Back
  • Construction Description
    Straight Thumb, Shirred Elastic Back
  • Cuff Type
    Slip-On
  • Description
    Leather Drivers Work Gloves Select B Grade Grain Cowskin Leather Insulated Gloves with Fleece Lining Straight Thumb
  • Description Keyword
    Cotton Lined
  • ECCN
    EAR99
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Select B Grade
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Fleece
  • Material
    Cowhide Leather
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Palm Features
    Reinforced
  • Protection Type
    General Protection
  • Series
    3250
  • Stitching Material
    Cotton
  • Thumb Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)