Motion
3601XL
Driver' Work Glove - XL Size, Slip-On Cuff, Goatskin Leather Material
Mi Item #02969310
MFR #3601XL
Price$9.29/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Driver' Work Glove - XL Size, Slip-On Cuff, Goatskin Leather Material
Mi Item #02969310
MFR #3601XL

Mfr description
3601XL PREM GOAT GRAIN DRIVER W/STRAIGHT
  • Leather contains natural lanolin that helps create a very soft feel
  • Strongest tensile strength
  • Excellent tactile sensitivity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.29/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Coating Coverage
    Uncoated
  • Color
    Blue / White
  • Cuff Type
    Slip-On
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Material
    Unlined
  • Material
    Goatskin Leather
  • Protection Type
    General Protection
  • Thumb Style
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)