Motion
MZEU35-CLUTCH

MORSE
MZEU35-CLUTCH

Cam Clutch - MZEU-35 Series, 35 mm Bore Diameter, 110 mm Overall Diameter, Torque Capacity 749 ft-lbs, Operation Mode = Overrunning, Backstopping - Middle Speed
MI ITEM #02969341
MFR #MZEU35-CLUTCH
List Price$9,221.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
MZEU35-CLUTCH

Cam Clutch - MZEU-35 Series, 35 mm Bore Diameter, 110 mm Overall Diameter, Torque Capacity 749 ft-lbs, Operation Mode = Overrunning, Backstopping - Middle Speed
MI ITEM #02969341
MFR #MZEU35-CLUTCH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,221.33/each for your price

Overview

Mfr description
MZEU35 CLUTCH (2663052)
  • Morse Mechanical Clutches offer the most complete and versatile selection of backstop, overriding, and index cluthes in the industry MZEU series has a dual metric ball bearing supported design with metric bores. It is suitable for overrunnng and middle speed backstopping. This one way sprag clutch has tapped holes to mount accessories

Specifications

  • Series
    MZEU Series
  • Bore Diameter
    1.377949 in
  • Additional Details
    The sprag type MZEU Series cam clutch is a leader in its class. This one-way clutch began as a ratchet ramp clutch, transitioned to a roller ramp clutch and was later refined into the cam style clutch it is today. The MZEU Series clutch delivers longer life to the clutch mechanism than other types of one way clutches. The MZEU Series cam clutch is suitable for overrunning and middle speed backstopping.
  • Torque Capacity
    748.6244
  • Overall Diameter
    110 mm
  • Mode of Operation
    Backstopping, Overrunning
  • Lubrication
    Grease
  • Over Running Rpm Inner Race
    1400 rpm
  • Over Running Rpm Outer Race
    300 rpm
  • Normal Over Running Drag
    0.36 ft-lb
  • Keyway Size
    10 X 3.3 mm
  • Inner Race Width
    74 mm
  • Outer Width
    45 mm
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    MZEU35-CLUTCH
  • UPC_NO
    662288930112
  • Weight
    7.07 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought