Motion
D11550
Compression Spring - Music Wire Material, End Type - Squared and Not Ground, 8.63 mm OD, 16 mm Length, 0.63 mm Wire Size, 0.8900 N/mm Spring Rate
Mi Item #02969375
MFR #D11550
Price$2.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Spring - Music Wire Material, End Type - Squared and Not Ground, 8.63 mm OD, 16 mm Length, 0.63 mm Wire Size, 0.8900 N/mm Spring Rate
Mi Item #02969375
MFR #D11550

Mfr description
D11550 SPRING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.27/each

Specifications

Dimensions

  • Free Length
    16 mm
  • Outside Diameter
    8.63 mm
  • Weight
    0.01192 lbs
  • Wire Size
    0.63 mm

Details

  • End Type
    Squared and Not Ground
  • Harmonization Code
    7320.20.5020
  • Manufacturer Catalog Number
    D11550
  • Material
    Music Wire
  • Minimum Order Quantity
    10
  • Spring Rate
    0.8900 N/mm
  • Type Design
    Compression Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)