Motion
170C-0806
1/2 x 3/8 Brass Female Elbow Compression
Mi Item #02969419
MFR #170C-0806
Price$25.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 x 3/8 Brass Female Elbow Compression
Mi Item #02969419
MFR #170C-0806

Mfr description
170C-0806 COMPRESSION ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.98/each

Specifications

Dimensions

  • Tube Size
    0.5000 in

Details

  • Adapter Type
    Straight
  • Fitting Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)