Motion
7SC50
Sleeve Coupling Flange - Spacer Flange, Size 7, 1.6250 in Bore, Cast Iron Material
MI ITEM #02969483
MFR #7SC50
Price$144.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 7, 1.6250 in Bore, Cast Iron Material
MI ITEM #02969483
MFR #7SC50

Mfr description
7SC50 QUADRA-FLEX CPLG FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.10/each

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Coupling Overall Length
    7-7/8 in
  • Coupling Size Code
    7
  • Distance Between Shafts
    1 in
  • Flange Diameter  
    4.6250 in
  • Hub End Outside Diameter
    2-13/16 in
  • Length Through Bore  
    2.375 in
  • Outside Diameter
    4.6250 in

Details

  • Bore Type
    Bored to Size
  • Horsepower @ 100 RPM
    115 hp
  • Hub Flange Type Code
    SC
  • Hub Type
    Spacer Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950277394
  • Material
    Cast Iron
  • Max Rpm
    9200 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadraflex
  • UPC_NO
    697950277394

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)