Motion
GR41-42
Flat Top Conveyor Chain Accessory - Guide Ring, 1/8 in Overall Length, 251.2 mm Width, Steel Material
Mi Item #02969731
MFR #GR41-42
Price$163.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Top Conveyor Chain Accessory - Guide Ring, 1/8 in Overall Length, 251.2 mm Width, Steel Material
Mi Item #02969731
MFR #GR41-42

Mfr description
GR41-42 GUIDE RINGS
  • Used to keep chain in line
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$163.68/each

Specifications

Dimensions

  • Length
    1/8 in
  • Weight
    0.92 lbs
  • Width
    251.2 mm

Details

  • Accessory Type
    Guide Ring
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950174815
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)