Motion
J72106
Impact Socket Set - Imperial Measurement System, Impact, 6 PT Socket Points, 3/8 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 10 PC
Mi Item #02969789
MFR #J72106
Price$110.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket Set - Imperial Measurement System, Impact, 6 PT Socket Points, 3/8 in Drive Size, Standard Straight Shaft Style, Number of Sockets: 10 PC
Mi Item #02969789
MFR #J72106

Mfr description
J72106 IMP.SKT.SET 3/8"DR 15PC 6PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.41/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Overall Length
    1-11/32 in, 1-3/32 in, 1-7/32 in
  • Socket Sizes
    1 in, 1/2 in, 1/4 in, 11/16 in, 11/32 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 9/32 in

Details

  • Additional Details
    TorquePlus
  • Included Accessories
    Socket Bar, Socket Clip
  • Material
    Alloy Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    15
  • Number of Sockets
    10 PC
  • Shaft Style
    Standard Straight
  • Socket Points
    6 PT
  • Socket Set Type
    Impact
  • UPC_NO
    662679562861
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)