Motion
SC1000
Band Hose Clamp Steel 10" Band Diameter
MI ITEM #02969819
MFR #SC1000
Price$58.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Hose Clamp Steel 10" Band Diameter
MI ITEM #02969819
MFR #SC1000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$58.31/each

Specifications

Dimensions

  • Band Diameter
    10 in
  • Maximum Diameter
    11-1/4 in
  • Minimum Diameter
    10-5/8 in

Details

  • Clamp Type
    Bolted Clamp
  • Material
    Steel
  • Maximum Opening Capacity
    11-1/4 in
  • Minimum Opening Capacity
    10-5/8 in

Overview

Mfr description
SC1000 CLAMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text