Specifications
Dimensions
- Bore Diameter3/16 in
- Diametral Pitch24
- Face Width0.2500 in
- Gear Overall Width0.5600 in
- Hub Diameter0.55 in
- Hub Projection0.31 in
- Outside Diameter0.792 in
- Overall Width0.56 in
- Pitch24 in
- Pitch Diameter0.7090 in
- Pressure Angle20 °
- Weight17.00 lbs
Details
- Bore TypeRough Stock
- Gear ConstructionPlain
- Gear TypeSpur Gear
- Hub TypeHub w/ No Keyway or Set Screw
- Manufacturer Catalog
- Manufacturer Catalog Number54036
- MaterialPOM
- Number Of Teeth17
- Product TypeExternal Tooth Spur Gears
- UPC_NO781711540367
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)