Motion
3130L
Driver's Work Gloves - Large Size, Slip-On Cuff, Cowhide Leather Material
Mi Item #02969842
MFR #3130L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Driver's Work Gloves - Large Size, Slip-On Cuff, Cowhide Leather Material
Mi Item #02969842
MFR #3130L

Mfr description
3130L COW SPLIT DRIVERS GLOVE W/KEYSTONE
  • Keystone thumb with shirred elastic back
  • Color-coded hem to identify size
  • Applications: Auto industry, building materials, chainsaw operations, farming, forklift operations, fabricating, furniture industry, lumber industry, operating heavy vehicles, MIG/TIG and Heli-arc welding, mining, municipalities, repackaging and bundling operations, stamping and utilities
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Large

Details

  • Application
    Driving Gloves
  • Coating Coverage
    Uncoated
  • Color
    Brown
  • Cuff Type
    Slip-On
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Glove Pattern
    Gunn
  • Hand Type
    Pair
  • Lining Material
    Unlined
  • Material
    Cowhide Leather
  • Material Type
    Leather
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Split Or Grain Leather
    Split
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)