Motion
D31211

GRACO INC
D31211

Husky® 307 Non-metallic Bolted Pump - 3/8 in NPT Ports, 7 gpm Max, 100 psi Max, 3/8 in Inlet / Outlet, 1/16 in Dia. Max Solids, Acetal Fluid Section, PTFE Ball, Acetal Center Section, Acetal Check Seat, PTFE Diaphragm
Mi Item #02969865
MFR #D31211
Price$1,334.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
D31211

Husky® 307 Non-metallic Bolted Pump - 3/8 in NPT Ports, 7 gpm Max, 100 psi Max, 3/8 in Inlet / Outlet, 1/16 in Dia. Max Solids, Acetal Fluid Section, PTFE Ball, Acetal Center Section, Acetal Check Seat, PTFE Diaphragm
Mi Item #02969865
MFR #D31211

Mfr description
D31211 HUSKY PUMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,334.97/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/8 in
  • Weight
    5.25 lbs

Details

  • Air Exhaust
    3/8 NPT
  • Air Inlet
    1/4 NPT
  • Ball Material
    PTFE
  • Center Section Material
    Acetal
  • Certification
    ATEX, CE
  • Check Seat Material
    Acetal
  • Description Keyword
    3/8 in NPT Ports
  • Diaphragm Material
    PTFE
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    100 psi
  • Max Solids
    1/16 in Dia.
  • Maximum Flow Rate
    7 gpm
  • O Ring Material
    PTFE
  • Porting
    End Port
  • Suction Lift
    Dry - 7.00 ft, Wet - 12.00 ft
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Non-Metallic Bolted
  • Wet End Repair Kit
    D03211
  • Wetted Materials
    Acetal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)