Motion
SK-4

OLFA
SK-4

OLFA SK-4 Semi-Auto Self-Retracting Safety Knife
MI ITEM #02969869
MFR #SK-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OLFA
SK-4

OLFA SK-4 Semi-Auto Self-Retracting Safety Knife
MI ITEM #02969869
MFR #SK-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1.13 in
  • Weight
    0.2 lbs
  • Width
    3.25 in

Details

  • Additional Details
    Unparalleled Sharpness and Superior Edge Retention
  • Country of Origin
    JP
  • Dispenser
    Not a Dispenser
  • Finish Coating
    None
  • Harmonization Code
    8211.93.0060
  • Material
    Carbon Steel
  • Number Of Blades
    6
  • Single Or Double Edged
    Single
  • Snap Blade
    Not Snap Blade
  • Type
    Semi-Automatic Self-Retracting Safety Knife
  • UPC_NO
    091511400625

Overview

Mfr description
SK-4 9048 SELF RETRACTING SAFETY KNIFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought