Motion
KMTA 40

SKF
KMTA 40

KMTA Series Bearing Lock Nut - M200x3 mm Thread Size, 245 mm OD, 237 mm Face Dia., 32 mm Width, Steel
MI ITEM #02969873
MFR #KMTA 40
Your Price$1,128.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMTA 40

KMTA Series Bearing Lock Nut - M200x3 mm Thread Size, 245 mm OD, 237 mm Face Dia., 32 mm Width, Steel
MI ITEM #02969873
MFR #KMTA 40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,128.95/each(List $1,354.74)

Overview

Mfr description
KMTA40 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    32 mm
  • Lock Nut Type
    Precision
  • Weight
    8.56 lbs
  • Series
    KMTA
  • UPC_NO
    7316577655431
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought