Motion
SKB-2/10B

OLFA
SKB-2/10B

OLFA SKB-2/10B Dual-Edge Safety Blades, 10pk
Mi Item #02970269
MFR #SKB-2/10B
Price$9.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OLFA
SKB-2/10B

OLFA SKB-2/10B Dual-Edge Safety Blades, 10pk
Mi Item #02970269
MFR #SKB-2/10B

Mfr description
SKB-2/10B 9613 TRAPEZOID BLADES - 10PK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.02/each

Specifications

Dimensions

  • Height
    6.25 in
  • Length
    0.63 in
  • Thickness
    0.6 mm

Details

  • Finish Coating
    None
  • Material
    Alloy Steel
  • Number Of Blades
    1
  • Single Or Double Edged
    Double
  • UPC_NO
    091511600247
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)