Motion
TW121
TW-000 Series Bearing Lock Washer - 4.222 in ID, 5-45/64 in OD, 5.045 in Face Dia.
Mi Item #02970896
MFR #TW121
Price$33.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TW-000 Series Bearing Lock Washer - 4.222 in ID, 5-45/64 in OD, 5.045 in Face Dia.
Mi Item #02970896
MFR #TW121

Mfr description
TW121 WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.28/each

Specifications

Dimensions

  • Bore Diameter  
    4.2220 in
  • Face Diameter  
    5.0450 in
  • Key Width
    0.353 in
  • Outside Diameter Over Tangs
    5.7031 in
  • Tang Width  
    0.39 in

Details

  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    TW-000
  • UPC_NO
    737533050201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)