Motion
A515-50RBF
1.5 x 50' - 500# SJ Fire Hose RL - Brass -
MI ITEM #02970915
MFR #A515-50RBF
Price$346.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.5 x 50' - 500# SJ Fire Hose RL - Brass -
MI ITEM #02970915
MFR #A515-50RBF

Mfr description
A515-50 RBF FIREHOSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$346.52/each

Specifications

Dimensions

  • Overall Length
    50 ft

Details

  • Style
    Rocker Lug

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)