Motion
1911L
Leather Double Palm Glove with Fabric Back - L or Size 9, Cowhide Grain Leather, Cotton Lined, White
MI ITEM #02971102
MFR #1911L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Double Palm Glove with Fabric Back - L or Size 9, Cowhide Grain Leather, Cotton Lined, White
MI ITEM #02971102
MFR #1911L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1911L BULLSEYE DBL PALM KEVLAR SEWN 2.75
  • Premium split side leather
  • Full featured Gunn pattern
  • Durable rubberized safety and gauntlet cuffs
  • Sewn with super-strong, heat-resistant Dupont Kevlar® thread
  • Applications: Heavy-duty and rugged requirements, such as cable construction, farming, foundry, jack hammer operations, iron and steel work, lumberjack and millwright operations, mining, pipe fitting, re-barb, rope handling, and stamping

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves - Double Palm with Fabric Back
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Cotton
  • Color
    White
  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Description Keyword
    Cotton Lined
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought