Specifications
Dimensions
- Bore Diameter1.0000 in
- Stroke100
Details
- BearingsSlide Bearing
- Bracket 1Side Or Bottom
- Cylinder StyleGuided
- Cylinder SuffixXC22
- Guide TypeSlide Bearing
- Mounting TypeSide Or Bottom
- Product TypeGuided Air Cylinders
- SeriesMGQ
- TypeGuide Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)