Motion
ORANGE 85 3L T-TOP

FENNER DRIVES
ORANGE 85 3L T-TOP

Fractional HP - V Belting - 3L Section, Number of Sections: 1, T Top Type, 100 ft Length
Mi Item #02971406
MFR #ORANGE 85 3L T-TOP
Price$3.31/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FENNER DRIVES
ORANGE 85 3L T-TOP

Fractional HP - V Belting - 3L Section, Number of Sections: 1, T Top Type, 100 ft Length
Mi Item #02971406
MFR #ORANGE 85 3L T-TOP

Mfr description
1032031E 3L T-TOP ORANGE 85 100FT
  • Independently tested and verified to meet FDA standards for direct food contact
  • Solid polyurethane construction
  • 85 Shore A durometer polyurethane belting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.31/ft

Specifications

Dimensions

  • Belting Length
    100 ft
  • Overall Height
    0.2969 in
  • Overall Length
    100 ft

Details

  • Belt Category
    Fractional HP - V Belting
  • Belt Profile
    V
  • Color
    Orange
  • Construction Type
    T Top
  • Durometer
    85
  • Features & Benefits
    • Independently tested and verified to meet FDA standards for direct food contact • Solid polyurethane construction • 85 Shore A durometer polyurethane belting • High elasticity; no take-ups required • REACH and RoHS 2002/95/EC Directive compliant
  • Manufacturer Catalog Number
    1032031E
  • Material
    Polyurethane
  • Number Of Sections
    1
  • Product Type
    Endless Belting
  • Reinforcement Type
    Non-Reinforced
  • Resistance Features
    Oil Resistant
  • Section
    3L
  • Standards Met
    FDA, RoHS 2002/95/EC
  • Trade Number
    3L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)