Motion
7413 BGBM

SKF
7413 BGBM

Angular Contact Bearing - 65 mm Bore, 160 mm OD, 37 mm Width, Open, 40 ° Contact Angle
MI ITEM #02971432
MFR #7413 BGBM
List Price$1,405.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7413 BGBM

Angular Contact Bearing - 65 mm Bore, 160 mm OD, 37 mm Width, Open, 40 ° Contact Angle
MI ITEM #02971432
MFR #7413 BGBM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,405.21/each for your price

Overview

Mfr description
7413BGBM

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    40 °
  • Bearing Material
    Steel
  • Internal Clearance
    Moderate preload
  • Radial Dynamic Load Capacity
    130 kN
  • Radial Static Load Capacity
    96.5 kN
  • Cage Material
    Brass
  • Inner Ring Width
    37 mm
  • Max Rpm
    5300 rpm
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Fillet Radius
    2 mm
  • Series
    74
  • Weight
    8.64 lbs
  • Manufacturer Upc Number
    7316577085597
  • UPC_NO
    7316577085597
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    7413BGBM
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought