Motion
7330BG

NTN
7330BG

Angular Contact Bearing - 150 mm Bore, 320 mm OD, 65 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #02971433
MFR #7330BG
Price$6,496.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7330BG

Angular Contact Bearing - 150 mm Bore, 320 mm OD, 65 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #02971433
MFR #7330BG

Mfr description
7330BG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,496.03/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Contact Angle
    40 °
  • Fillet Radius
    4 mm
  • Inner Ring Width
    2.5591 in, 65.000 mm
  • Outside Diameter  
    320 mm
  • Overall Width  
    65 mm
  • Precision Rating
    ISO Class 0
  • Weight
    56.66 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7330BG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359454178
  • Max Rpm
    2600 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    300000 N
  • Radial Static Load Capacity
    350000 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    73B
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359454178

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)