Motion
PCM 283225 M

SKF
PCM 283225 M

Die & Mold Plain-Bearing - 25 mm Bore, 28 mm OD, 32 mm Length, POM Material
MI ITEM #02971651
MFR #PCM 283225 M
Price$22.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCM 283225 M

Die & Mold Plain-Bearing - 25 mm Bore, 28 mm OD, 32 mm Length, POM Material
MI ITEM #02971651
MFR #PCM 283225 M

Mfr description
PCM283225M BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.91/each

Specifications

Dimensions

  • Inside Diameter
    25 mm
  • Outside Diameter
    28 mm
  • Overall Length
    32 mm
  • Weight
    1.68 lbs

Details

  • Bushing Material
    POM
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Product Type
    Die & Mold Plain-Bearings
  • UPC_NO
    7316571376219

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)