Motion
412-17 X 1.0000 in

RAMSEY PRODUCTS CORP
412-17 X 1.0000 in

Silent Chain Sprocket - Finished w/ Keyway, 0.5000 in Chain Pitch, 69.1 mm Pitch Dia., 17 Teeth, Steel
Mi Item #02971669
MFR #412-17 X 1.0000 in
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RAMSEY PRODUCTS CORP
412-17 X 1.0000 in

Silent Chain Sprocket - Finished w/ Keyway, 0.5000 in Chain Pitch, 69.1 mm Pitch Dia., 17 Teeth, Steel
Mi Item #02971669
MFR #412-17 X 1.0000 in

Mfr description
412-17 X 1" SILENT SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Chain Overall Width
    3.0000 in
  • Chain Pitch
    0.5000 in
  • Face Width
    76 mm
  • Hub Diameter
    47.8 mm
  • Length Through Bore
    95.3 mm
  • Maximum Bore Diameter
    41.3 mm
  • Min Bore Diameter
    25.4 mm
  • Outside Diameter
    67.3 mm
  • Pitch Diameter
    69.1 mm
  • Weight
    3 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Hub Type
    B Hub
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Teeth
    17
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)