Motion
P171527
Cartridge, 36 micron
Mi Item #02971675
MFR #P171527
Price$49.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cartridge, 36 micron
Mi Item #02971675
MFR #P171527

Mfr description
P171527 FILTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.94/each

Specifications

Details

  • Element Type
    Cartridge
  • Maximum Operating Pressure
    145 psi
  • Micron Rating
    36 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)