Specifications
Dimensions
- Bore Diameter2-3/16 in
Details
- Manufacturer Catalog Number2101028147
- Product TypeFlange-Mount Ball Bearing Units
- UPC_NO80067515829
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)