Motion
AF40-N04-RZ
AF Modular Style Air Filter - 1/2 NPT Ports, Polycarbonate Bowl, Manual Drain
MI ITEM #02972038
MFR #AF40-N04-RZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AF Modular Style Air Filter - 1/2 NPT Ports, Polycarbonate Bowl, Manual Drain
MI ITEM #02972038
MFR #AF40-N04-RZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AF40-N04-RZ (OLD#NAF4000-N04-R)

Specifications

  • Filter Type
    Modular Style Filter
  • Port Size
    1/2 NPT
  • Bowl Material
    Polycarbonate Bowl
  • Drain Type
    Manual
  • Body Size
    40
  • Drain Method
    Manual
  • Port Gender
    Female
  • Thread Standard
    NPT
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    1.17 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text