Motion
PAK605
Spill Containment Pallet - Sump - LDPE w/ UV Inhibitor, Grate - Polyethylene, 1500 lbs Load Capacity, 66 gal Sump Capacity, Dimensions: 28-3/4 x 53 x 16-5/16 in
Mi Item #02972122
MFR #PAK605
Price$264.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Containment Pallet - Sump - LDPE w/ UV Inhibitor, Grate - Polyethylene, 1500 lbs Load Capacity, 66 gal Sump Capacity, Dimensions: 28-3/4 x 53 x 16-5/16 in
Mi Item #02972122
MFR #PAK605

Mfr description
PAK605 2 DRUM STANDARD DECK (WOD)
  • These pallets may be economical, but they're strong enough to handle long-term storage of fully loaded steel drums
  • Low-density polyethylene (LDPE) construction resists UV rays, rust, corrosion and most chemicals
  • Textured grating adds traction and lifts out for easy sump access
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$264.26/each

Specifications

Dimensions

  • Dimensions
    28-3/4 x 53 x 16-5/16 in
  • Height
    16.8000 in
  • Length
    54.6000 in
  • Weight
    62 lbs
  • Width
    29.9000 in

Details

  • Color
    Black
  • Drain
    Optional .75" Drain
  • Load Capacity
    1500 lbs
  • Material
    Grate - Polyethylene, Sump - LDPE w/ UV Inhibitor
  • Number Of Drums
    2
  • Number of Grates
    1
  • Sump Capacity
    66 gal (US)
  • Type
    Spill Containment Pallet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)