Motion
RD8NPF-L
KeepKleen Disposable Glove - Large Size, Nitrile, Textured Surface, Powder-Free, 8.0 mil Thick, Blue Color
MI ITEM #02972133
MFR #RD8NPF-L
Price$10.87/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KeepKleen Disposable Glove - Large Size, Nitrile, Textured Surface, Powder-Free, 8.0 mil Thick, Blue Color
MI ITEM #02972133
MFR #RD8NPF-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.87/bx

Specifications

Dimensions

  • Glove Size
    Large
  • Thickness
    8.0 mil

Details

  • Application
    Food Processing, Medical/Exam Grade
  • Color
    Blue
  • Cuff Type
    Beaded
  • Food Grade
    Yes
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    "KeepKleen"
  • Product Types
    Disposable Glove
  • Standards Met
    ASTM D3578-95, CFIA Approved, EN455-1, EN455-2
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
  • UPC_NO
    779406151042

Overview

Mfr description
RD8NPF/L GLOVE NITRILE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought