Motion
NC2050
Double Strand Chain Guide - For Size: 50, 120 in Length, 1.07 in Width, 1.07 in Height
Mi Item #02972356
MFR #NC2050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Strand Chain Guide - For Size: 50, 120 in Length, 1.07 in Width, 1.07 in Height
Mi Item #02972356
MFR #NC2050

Mfr description
NC2050 TRACKSTAR CHAIN GUIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    1.07 in
  • Overall Length
    120 in
  • Overall Width
    1.07 in

Details

  • For Chain Number
    50
  • Guide Material
    UHMWPE
  • Guide Type
    Double Strand Chain Guide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)