Motion
SPA-25
Shear Pin Hub Part - Shear Pin Adapter, For Use With: SPH-25, 12.5000 in OD, 6.9375 in Length
MI ITEM #02972390
MFR #SPA-25
Your Price$1,693.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shear Pin Hub Part - Shear Pin Adapter, For Use With: SPH-25, 12.5000 in OD, 6.9375 in Length
MI ITEM #02972390
MFR #SPA-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,693.67/each(List $2,455.82)

Overview

Mfr description
SPA-25 SHEAR PIN ADAPTER
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded

Specifications

  • Part Type
    Shear Pin Adapter
  • Hub Number
    SPH-25
  • Outside Diameter
    12.5000 in
  • Overall Length
    6.9375 in
  • Hub Diameter
    5-1/2 in
  • Flange Outside Diameter
    12-1/2 in
  • Material
    Cast Iron
  • Storage Dimension Height
    4.25 in
  • Storage Dimension Length
    12.5 in
  • Storage Dimension Width
    12.5 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950049847
  • Weight
    53.62 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought