Motion
40124
Belt Welding Part - Hot Knife, 2 in Blade Width, 120 V
Mi Item #02972422
MFR #40124
Price$419.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Belt Welding Part - Hot Knife, 2 in Blade Width, 120 V
Mi Item #02972422
MFR #40124

Mfr description
5700228 HEATING TOOL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$419.13/each

Specifications

Dimensions

  • Blade Width
    2 in
  • Weight
    0.650 lbs

Details

  • For Belt Material
    Non-Reinforced Polyurethane, Reinforced Polyurethane
  • For Kit Type
    Butt Welding
  • Harmonization Code
    8515.11.0000
  • Includes
    Holder
  • Product Types
    Hot Knife
  • UPC_NO
    662345028417
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)