Motion
171130

ALECO MFG
171130

Scratch-Guard® Strip Doors - 8 in Wide, 150 ft Long, Clear, Temperature Range: -10 to 150°F
MI ITEM #02972888
MFR #171130
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALECO MFG
171130

Scratch-Guard® Strip Doors - 8 in Wide, 150 ft Long, Clear, Temperature Range: -10 to 150°F
MI ITEM #02972888
MFR #171130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    150 ft
  • Thickness
    0.198
  • Weight
    50.68 lbs
  • Width
    8 in

Details

  • Color
    Clear
  • Temperature Range
    -10 to 150°F

Overview

Mfr description
171130 8" X .198 X 150', STD/SCRATCH-
  • Designed for quick installation and ease of use, bulk rolls can be cut to any length to create a custom strip door solution
  • Ideal for locations where clarity is needed
  • Recommended for temperatures ranging from – 10°F to 150°F
  • Finished edges are rounded to prevent cupping
  • Superior scratch resistance
  • Made in the USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought