Motion
J4015
Short Jaw - Short Jaw, 7-9/16 in Length, Part Number Compatibility: J4232SJ
MI ITEM #02973057
MFR #J4015
Price$60.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Short Jaw - Short Jaw, 7-9/16 in Length, Part Number Compatibility: J4232SJ
MI ITEM #02973057
MFR #J4015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$60.40/each

Specifications

Dimensions

  • Diameter
    25/64 in
  • Length
    7-9/16 in
  • Maximum Reach
    4-11/16 in
  • Width
    1-1/2 in

Details

  • Part Number Compatibility
    J4232SJ
  • Type
    Short Jaw
  • UPC_NO
    662679470098

Overview

Mfr description
J4015 PULLER SHORT 10 TON SHORT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought