Motion
FCM30FM30N11
Low Carbon Steel Material, 3.0000 in Pipe Size
MI ITEM #02973066
MFR #FCM30FM30N11
Your Price$81.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Carbon Steel Material, 3.0000 in Pipe Size
MI ITEM #02973066
MFR #FCM30FM30N11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$81.83/each(List $102.29)

Overview

Mfr description
FCM 30FM 30N11

Specifications

  • Pipe Size
    3.0000 in
  • Material
    Low Carbon Steel
  • Overall Length
    6.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought