Motion
HN 10-11

SKF
HN 10-11

Spanner Wrench - Hook Style, 68 to 75 mm Capacity, 243 mm OAL
MI ITEM #02973093
MFR #HN 10-11
Price$102.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HN 10-11

Spanner Wrench - Hook Style, 68 to 75 mm Capacity, 243 mm OAL
MI ITEM #02973093
MFR #HN 10-11

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$102.07/each

Specifications

Dimensions

  • Hook Width
    7 mm
  • Overall Length
    243 mm
  • Weight
    0.62 lbs

Details

  • Diameter Capacity
    68 to 75 mm
  • Handle Style
    Plastic Grip
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316572273968
  • Spanner Style
    Hook
  • UPC_NO
    7316572273968
  • Versatility
    Fixed

Overview

Mfr description
HN 10-11 HOOK SPANNER WRENCH
  • Minimises the risk of shaft and nut damage
  • Plastic handle is oil, grease and dirt resistant to provide a better grip
  • The plastic handle minimises direct metal to skin contact, reducing the risk of corrosion in the handle area
  • Spanner designation is laser-engraved allowing for easy identification and selection
  • Available as a set: SKF HN 4-16/SET containing 9 spanners for lock nut sizes 4 up to 16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought