Specifications
Dimensions
- Bore Diameter40 mm
Details
- Body TypeRodless
- Bracket 1Mech Joint
- Cylinder StyleRodless
- Cylinder SuffixG
- Mounting TypeMech Joint
- Port Thread StandardG
- Product TypeRodless Air Cylinders
- SeriesMY1
- TypeRodless
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)