Motion
BS227380 PILLOW PLB7845 JAX185

LINK-BELT
BS227380 PILLOW PLB7845 JAX185

BS227380 PILLOWBLK PLB7845 JAX185
MI ITEM #02973549
MFR #BS227380 PILLOW PLB7845 JAX185
Price$4,065.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
BS227380 PILLOW PLB7845 JAX185

BS227380 PILLOWBLK PLB7845 JAX185
MI ITEM #02973549
MFR #BS227380 PILLOW PLB7845 JAX185

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,065.55/each

Specifications

Dimensions

  • Weight
    12.5 lbs

Details

  • Bearing Type
    Spherical Roller
  • Harmonization Code
    8483208080
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller
  • Manufacturer Catalog Number
    BS227380
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Spherical Roller
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
BS227380 PILLOWBLK PLB7845 JAX185

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought