Motion
ER110K25-302

REXNORD INC
ER110K25-302

Engineering Chain - 110 / 6.000 in Pitch, Cottered, K-25 Attachment, Bent - Two Sides, Steel Material
Mi Item #02973716
MFR #ER110K25-302
Price$490.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ER110K25-302

Engineering Chain - 110 / 6.000 in Pitch, Cottered, K-25 Attachment, Bent - Two Sides, Steel Material
Mi Item #02973716
MFR #ER110K25-302

Mfr description
ER110K25 302 CH ST K25 EV2 O/S P/C
  • Price per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$490.05/each

Specifications

Dimensions

  • Chain Overall Width
    6.44 in
  • Engineering Chain Size & Pitch
    110 / 6.000 in
  • Inside Width
    2.13 in
  • Link Plate Height
    1-1/2 in
  • Link Plate Thickness
    0.3750 in
  • Pin Diameter
    0.63 in
  • Pin Length
    4.3700 in
  • Weight
    7.45 lbs

Details

  • Attachment Link Number
    K-25
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Cottered
  • Chain Number & Pitch
    110 / 6.000 in
  • Link Type
    Bent Lug
  • Material
    Steel
  • Material Specification
    Type 302
  • Number Of Holes
    2
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Standards Met
    ANSI B29.10, ANSI B29.12, ANSI B29.15
  • UPC_NO
    793699417791
  • Working Load Capacity
    6300 lbs/ft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)