Motion
6400-10-08-SS
6400-10-08-SS FITTING,STAINLESS
MI ITEM #02973743
MFR #6400-10-08-SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6400-10-08-SS FITTING,STAINLESS
MI ITEM #02973743
MFR #6400-10-08-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6400-10-08-SS FITTING,STAINLESS

Specifications

  • Adapter Type
    Straight
  • End 1 Style
    Male JIC, Male O-ring Boss
  • End 1 Size
    1/2 in, 5/8 in
  • ManufacturerName (description attribute)
    Brennan
  • End 1 Thread
    3/4-16 UNF, 7/8-14 UNF
  • End 2 Style
    Male JIC, Male O-ring Boss
  • End 2 Size
    1/2 in, 5/8 in
  • End 2 Thread
    3/4-16 UNF, 7/8-14 UNF
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    6400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought