Motion
80 304SS OL

RENOLD JEFFREY
80 304SS OL

Offset Link - 80 / 1 in Pitch, Cottered, Stainless Steel Material
MI ITEM #02973835
MFR #80 304SS OL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
80 304SS OL

Offset Link - 80 / 1 in Pitch, Cottered, Stainless Steel Material
MI ITEM #02973835
MFR #80 304SS OL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80 304SS OFFSET LINK

Specifications

  • Chain Size & Pitch
    80 / 1 in
  • Link Type
    Offset Link
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    15.88 mm
  • Inside Width
    15.75 mm
  • Material Specification
    Type 304
  • Link Plate Height
    24.13 mm
  • Link Plate Thickness
    3.25 mm
  • Pin Diameter
    7.94 mm
  • Chain Overall Width
    32.7 mm
  • Series
    Synergy
  • Standards Met
    ANSI B29.100, ISO 606
  • UPC_NO
    6623900540922
  • Weight
    0.17 lbs
  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text