Motion
522  40/1 A WR

HUB CITY INC
522 40/1 A WR

522 40/1 A WR Right Angle Worm Gear Speed Reducer - Single Reduction, 40:1 Ratio, 5.17 in Center Distance, Solid Shaft, 1.2500 in Input Size
MI ITEM #02973843
MFR #522 40/1 A WR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
522 40/1 A WR

522 40/1 A WR Right Angle Worm Gear Speed Reducer - Single Reduction, 40:1 Ratio, 5.17 in Center Distance, Solid Shaft, 1.2500 in Input Size
MI ITEM #02973843
MFR #522 40/1 A WR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0220-65125, 522 40:1 QD BUSHING
  • Modular Design
  • Universal Mounting Dimensions
  • Cast Iron Housing
  • Alloy Shafting
  • QD™ bushings provide widest possible range of bore size in shaft mounted models

Specifications

  • Center Distance
    5.1700 in
  • Reduction
    Single
  • Ratio
    40:1
  • Max Input Horsepower
    8.260 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    1.2500 in
  • Output Type
    Hollow
  • Style
    A
  • Maximum Output RPM
    43.8 rpm
  • Maximum Output Torque
    9077 in-lbs
  • Service Factor
    1.0
  • Series
    520
  • Manufacturer Reducer Size
    522
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
    RATIO=40/1
  • Manufacturer Catalog Number
    0220-65125
  • Manufacturer Upc Number
    662798056098
  • UPC_NO
    662798056098
  • Shipping Dimensions Height
    12 in
  • Shipping Dimensions Length
    18-1/2 in
  • Shipping Dimensions Width
    18 in
  • Weight
    135.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought