Motion
619-27474-1
Quicklub Divider Valve, Maximum Number of Outlets: 8, Material: Stainless Steel, Minimum Operating Pressure: 350psi
Mi Item #02973866
MFR #619-27474-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quicklub Divider Valve, Maximum Number of Outlets: 8, Material: Stainless Steel, Minimum Operating Pressure: 350psi
Mi Item #02973866
MFR #619-27474-1

Mfr description
619-27474-1 MET.DEV. SSV 8-K (VA 1.430
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Intake Thread Connection
    1/8 BSPP (Female) in
  • Overall Depth
    2-22/64 in
  • Overall Height
    2.95 in
  • Overall Width
    1-3/18 in

Details

  • Includes Cycle Indicator Pin
    Includes Cycle Indicator Pin
  • Material
    Stainless Steel
  • Max Number Of Outlets
    8
  • Max Operating Temperature
    +212 °F
  • Maximum Operating Pressure
    5076 psi
  • Min Operating Temperature
    -22 °F
  • Minimum Operating Pressure
    350 psi
  • Output Per Cycle Per Outlet
    0.012 in²
  • Product Type
    Divider Valves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)