Motion
VZ241P
High-Visibility Vest - Size: Large, ANSI Class: 2, Hi-Vis Lime
MI ITEM #02974019
MFR #VZ241P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Size: Large, ANSI Class: 2, Hi-Vis Lime
MI ITEM #02974019
MFR #VZ241P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VZ241P-L VEST LIME CLASS2

Specifications

  • Garment Type
    High-Visibility
  • Garment Use
    Standard Vest
  • ANSI Class
    2
  • Front Closure
    Zipper
  • Material Composition
    Mesh
  • Vest Color
    Hi-Vis Lime
  • Stripe Color
    Silver
  • Number Of Horizontal Stripes
    2
  • Legend
    None
  • Number Of Pockets
    1
  • Size
    L
  • Pattern
    None
  • Approval Listing Regulations
    ANSI/ISEA 107-2010
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text