Motion
WTH3S223E

LINK-BELT
WTH3S223E

Ball Bearing Take-Up Unit - Side Mount, 1-7/16 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #02974059
MFR #WTH3S223E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
WTH3S223E

Ball Bearing Take-Up Unit - Side Mount, 1-7/16 in Bore, Cast Iron Housing, Set Screw Collar
Mi Item #02974059
MFR #WTH3S223E

Mfr description
WTH3S223E T-U UNIT WTH3-S223E
  • 1 7/16" Mounted Ball Bearing, Intermediate Duty, Cast Iron Center Pull Wide Slot Take-up Block, Setscrew Locking, Single Lip Contact Seal, Nylon Coated Housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Housing Width
    1 3/16 in
  • Overall Height
    1.8800 in
  • Overall Length
    5.6300 in
  • Overall Width
    4.2500 in
  • Size Code
    207
  • Slot Spacing  
    3.5000 in
  • Weight
    3.50 lbs

Details

  • End Cap Style
    Y2236N
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nylon
  • Housing Material
    Cast Iron
  • Housing Type
    TU BLK CP WIDE SLOT BB
  • Locking Device
    Set Screw
  • Lubrication Type
    MOBIL FM222 FOOD GRADE H1Lubrication Fitting
  • Manufacturer Catalog Number
    WTH3S223E
  • Manufacturer Upc Number
    662327482930
  • Max Rpm
    4800 rpm
  • Maximum Temperature
    225 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    5810 lbs
  • Retainer Type
    Nylon
  • Seal Material
    BUNA SINGLE LIP CONTACT SEAL
  • Seal Type
    Single Lip Contact Seal
  • Series
    WTH3S200
  • Unit Type
    Side Mount
  • Vibration Frequency Roller Spin
    0.0383 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)