Motion
5016AL COV
Chain Coupling Cover - 50 Chain, 5.1250 in OD, Aluminum, For Use With 5016
Mi Item #02974067
MFR #5016AL COV
Price$222.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Coupling Cover - 50 Chain, 5.1250 in OD, Aluminum, For Use With 5016
Mi Item #02974067
MFR #5016AL COV

Mfr description
5016AL COV COUPLING COVER ALUMINUM
  • All Martin Chain Couplings have hardened teeth.
  • Select the smallest coupling that will accommodate both shafts.
  • For a reversing operation, shock or pulsating loads, or other severe operating conditions, select the next larger coupling size.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$222.81/each

Specifications

Dimensions

  • Coupling Size
    5016
  • Outside Diameter
    5.1250 in
  • Overall Width
    2.3750 in
  • Weight
    1.30 lbs

Details

  • Chain Number
    50
  • Coupling Component
    Cover Assembly
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • For Use With
    5016
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950245980
  • Material
    Aluminum
  • Number Of Teeth
    16
  • Part Type
    Cover
  • Product Type
    Chain Coupling Covers
  • UPC_NO
    697950245980
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)