Motion
3226
Manual Trolley - 2 ton Capacity, 10 in Minimum Curve Radius
Mi Item #02974112
MFR #3226
Price$763.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Trolley - 2 ton Capacity, 10 in Minimum Curve Radius
Mi Item #02974112
MFR #3226

Mfr description
3226 TROLLEY PLAIN 2 TON 3 3/8"-5 5/8"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$763.24/each

Specifications

Dimensions

  • Compatible Beam Flange Size
    3.3750 to 5.6250 in | 85.72 to 142.87 mm
  • Compatible Beam Height
    6.0000 to 15.0000 in | 152.40 to 381 mm
  • Flange Width
    3.3750 to 5.6250 in | 85.72 to 142.87 mm
  • I Beam Height Range
    152.40 to 381 mm, 6.0000 to 15.0000 in
  • Max Beam Flange Width
    5-5/8 in
  • Min Beam Flange Width
    3-3/8 in
  • Minimum Curve Radius
    10 in
  • Minimum Radius
    10.0000 in | 254 mm
  • Weight
    25.00 lbs
  • Wheel Tread Diameter
    3-1/2 in

Details

  • Additional Details
    Beam Depth Range: 6-15.0000 in | Net Weight: 23 lbs
  • Category Description
    Close Radius Trolley
  • Compatible Beam Flange Type
    Tapered
  • Country of Origin
    US
  • Description
    CM Series 632 close radius trolley.
  • For Use With
    S Beam
  • Manufacturer Product Page
  • Material
    Rolled Steel
  • Product Types
    Beam Trolley
  • Series
    632
  • Type
    Trolley
  • UPC_NO
    043927632268
  • Weight Capacity
    2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)